Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy
Mfr # 34L-480
Zoro # G1103437
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-480
- Zoro # G1103437
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Pentane (50% LEL) 0.7% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C5H12, CO, H2S, N2, O2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
Reusability | Disposable |
CAS Number | 109-66-0, 630-08-0, 7727-37-9, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO, H2S, N2, O2, CAS Number 109-66-0, 630-08-0, 7727-37-9, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18 V, Vest, Men's, Black, Xl (DCV200ZXL)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK (HWL-535-724-5PK)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 13 (PAN1P/9180AP121-13)
- FLEXGARD MAT ANTI FATIQUE BLK 36"" (IM120-33ILS-EC)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-95)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- Gasco Calibration Gas