Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection
Mfr # 58L-400S
Zoro # G1144929
Free Shipping & Returns
$222.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 250 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 19%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 58L-400S
- Zoro # G1144929
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 250 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 19% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Chemical Formula | CH4, CO, H2S, O2 |
Reusability | Disposable |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 250 ppm, Hydrogen Sulfide 15 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-21)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- Gasco Gas Detection