Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection
Mfr # 58L-400A
Zoro # G1144956
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 18%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-400A
- Zoro # G1144956
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 200 ppm, Hydrogen Sulfide 15 ppm, Methane (50% LEL) 2.5%, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO, H2S, O2 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Reusability | Disposable |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen |
Outlet Connection Type | UNF |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 15 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11, PR (51581 11)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- Gasco Gas Detection