Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane, 34 L
Mfr # 34L-457
Zoro # G1103175
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-457
- Zoro # G1103175
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 14%, Pentane (32% LEL) 0.448% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Outlet Connection Type | UNF |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Pentane |
CAS Number | 109-66-0, 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Chemical Formula | C5H12, CH4, CO, H2S, O2 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 500 psi |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hydrogen Sulfide 25 ppm, Oxygen 14 Percent, Pentane (32 Percent LEL) 0.448 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CH4, CO, H2S, O2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS GEMPLER'S Massachusetts Lawn Pesticide Application Signs (P55RU25 Y/B 5V-307)
- PIP Top Grain Goatskin Protector, Size 12, PR (148-2000/12)
- BULLARD Airline Hose, 50 ft. L, Rubber (V2050ST)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- Gasco Calibration Gas