Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane, 34 L
Mfr # 34ES-414
Zoro # G1160006
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL )
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34ES-414
- Zoro # G1160006
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL ) |
Max. Pressure | 650 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Chemical Formula | C5H12, CH4, CO, H2S, O2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Pentane |
CAS Number | 109-66-0, 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 600 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 300 ppm, Hydrogen Sulfide 10 ppm, Methane (29 Percent LEL) 1.45 Percent, Oxygen 15 Percent, Pentane (58 Percent LEL ), Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CH4, CO, H2S, O2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (PSD-TRIP-M)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- CONDOR VF, Leather Gloves, 2XL, 2MCZ5, PR (60NM50)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- Gasco Gas Detection