Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-359-H2
Zoro # G1129793
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen, Nitrogen, Oxygen
- Cylinder Capacity 103 L
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
- Cylinder Height 13.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-359-H2
- Zoro # G1129793
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Monoxide 500 ppm, Hydrogen 600 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CO, H2, N2, O2 |
Reusability | Disposable |
Outlet Connection Type | UNF |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
CAS Number | 1333-74-0, 630-08-0, 7727-37-9, 7782-44-7 |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psig |
Gas Type | Carbon Monoxide, Hydrogen, Nitrogen, Oxygen |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 500 ppm, Hydrogen 600 ppm, Gas Type Carbon Monoxide, Hydrogen, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CO, H2, N2, O2, CAS Number 1333-74-0, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC All Traffic Arrow Left Sign, TM546J (TM546J)
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XXL)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-WT)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-20)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- Gasco Calibration Gas