Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hexane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-331
Zoro # G1144353
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hexane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Monoxide 50 ppm, Hexane (15% LEL) 0.165%, Oxygen 12%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-331
- Zoro # G1144353
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hexane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hexane (15% LEL) 0.165%, Oxygen 12% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 110-54-3, 630-08-0, 7782-44-7 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Hexane, Oxygen |
Reusability | Disposable |
Outlet Connection Type | UNF |
Chemical Formula | C6H14, CO, O2 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (15 Percent LEL) 0.165 Percent, Oxygen 12 Percent, Gas Type Carbon Monoxide, Hexane, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XL Sz (R-CRY-05-XL)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-3XL (SV062)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Xxlarge PR (010BK-XXL)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- GASCO Calibration Gas, bal Nitrogen, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide (58L-413-18SO2)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-2%)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- Gasco Gas Detection