Shop All Calibration Gas
Gasco
Calibration gas, Carbon Monoxide, Hexane, Nitrogen, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-331
Zoro # G1113228
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hexane, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- For Use With All OEM Gas Detectors
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-331
- Zoro # G1113228
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hexane, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hexane (15% LEL) 0.165%, Oxygen 12% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
CAS Number | 110-54-3, 630-08-0, 7782-44-7 |
Operating Pressure - Maximum | 825 psi |
Gas Type | Carbon Monoxide, Hexane, Oxygen |
Chemical Formula | C6H14, CO, O2 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Reusability | Refillable |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (15 Percent LEL) 0.165 Percent, Oxygen 12 Percent, Gas Type Carbon Monoxide, Hexane, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- SPECTRUM Identification Tag, Orange, 4inHx2inW (37076)
- WATSON GLOVES Stealth Black Widow Ansi A6-Xlarge PR (384-X)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (25672)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-2.5)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- Gasco Calibration Gas