Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen, 44 L, C-10 Connection
Mfr # 44ES-452
Zoro # G1112013
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.12%, Hydrogen Sulfide 25 ppm
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-452
- Zoro # G1112013
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.12%, Hydrogen Sulfide 25 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
CAS Number | 110-54-3, 630-08-0, 7727-37-9, 7782-44-7, 7783-06-4 |
Outlet Connection Type | UNF |
Reusability | Refillable |
Chemical Formula | C6H14, CO, H2S, N2, O2 |
Standards | ISO 9001:2015 |
Gas Type | Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen |
Container Type | Cylinder |
Operating Pressure - Maximum | 825 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (10 Percent LEL) 0.12 Percent, Hydrogen Sulfide 25 ppm, Gas Type Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, H2S, N2, O2, CAS Number 110-54-3, 630-08-0, 7727-37-9, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign - Bilingual, M736RB (M736RB)
- ZORO SELECT Stacker Connector, 1/2" Thick, 8 PK (CA2008 8/PKG)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- Gasco Gas Detection