Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen, 44 L, C-10 Connection
Mfr # 44ES-432
Zoro # G1112029
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-432
- Zoro # G1112029
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 50 ppm, Hexane (10% LEL) 0.12%, Hydrogen Sulfide 25 ppm, Oxygen 12% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Gas Type | Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen |
CAS Number | 110-54-3, 630-08-0, 7782-44-7, 7783-06-4 |
Container Type | Cylinder |
Operating Pressure - Maximum | 825 psi |
Outlet Connection Type | UNF |
Chemical Formula | C6H14, CO, H2S, O2 |
Reusability | Refillable |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Hexane (10 Percent LEL) 0.12 Percent, Hydrogen Sulfide 25 ppm, Oxygen 12 Percent, Gas Type Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, H2S, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, 7783-06-4
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (5039-L (9))
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- Gasco Gas Detection