Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen, 34 L, C-10 Connection
Mfr # 34ES-430
Zoro # G1160189
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Hydrogen Sulfide 25 ppm, Methane (30% LEL) 1.5%, Oxygen 15%
- Max. Pressure 650 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 34ES-430
- Zoro # G1160189
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hexane, Hydrogen Sulfide, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen Sulfide 25 ppm, Methane (30% LEL) 1.5%, Oxygen 15% |
Max. Pressure | 650 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C6H14, CO, H2S, O2 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Gas Type | Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen |
CAS Number | 110-54-3, 630-08-0, 7782-44-7, 7783-06-4 |
Operating Pressure - Maximum | 600 psi |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Methane (30 Percent LEL) 1.5 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Hexane, Hydrogen Sulfide, Oxygen, Product Type Calibration Gas, Chemical Formula C6H14, CO, H2S, O2, CAS Number 110-54-3, 630-08-0, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- FULHAM Exit Sign Combo, 8-3/16 in.Hx18 in.W, NiCd (FHEC30WR)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- 5.11 TDU Belt, Black, 3XL (59552)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-100)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- Gasco Gas Detection