Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, Pentane, 105 L, C-10 Connection, +/-2% Accuracy
Mfr # 1058ES-341BS
Zoro # G1154363
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen, Oxygen, Pentane
- Cylinder Capacity 105 L
- Gas Mixture Carbon Dioxide 5%, Oxygen 19%, Pentane (25% LEL) 0.35%
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 1058ES-341BS
- Zoro # G1154363
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.5 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Dioxide 5%, Oxygen 19%, Pentane (25% LEL) 0.35% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
CAS Number | 109-66-0, 124-38-9, 7727-37-9, 7782-44-7 |
Gas Type | Carbon Dioxide, Oxygen, Pentane |
Product Type | Calibration Gas |
Chemical Formula | C5H12, CO2, N2, O2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.5 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5 Percent, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Gas Type Carbon Dioxide, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, CO2, N2, O2, CAS Number 109-66-0, 124-38-9, 7727-37-9, 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- SPEAKMAN 1" Ball Valve with Pull Rode (SE-911-PR)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- Gasco Gas Detection