Shop All Calibration Gas
Gasco
Calibration gas, Carbon Dioxide, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-391S
Zoro # G1144868
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-391S
- Zoro # G1144868
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Dioxide 4%, Oxygen 16% |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Standards | ISO 9001:2015 |
CAS Number | 124-38-9, 7782-44-7 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Reusability | Disposable |
Chemical Formula | CO2, O2 |
Gas Type | Carbon Dioxide, Oxygen |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 4 Percent, Oxygen 16 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, O2, CAS Number 124-38-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- KISHIGO Yellow, Not ANSI Compliant, Incident Command Vest (3710I)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- GASCO Calibration Gas, Helium, 74 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (74L-HELIUM)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-21)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- Gasco Calibration Gas