Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-35-2S
Zoro # G1144737
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-35-2S
- Zoro # G1144737
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Dioxide 2%, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Oxygen |
Chemical Formula | CO2 |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 500 psi |
CAS Number | 124-38-9 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2 Percent, Oxygen 18 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Identification Card, S, PK10 (5050-S)
- ESS CDI Rx Inserts (740-0312)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-1000)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- Gasco Gas Detection