Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-35-7S
Zoro # G1129258
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen, Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 7%, Oxygen 18%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-35-7S
- Zoro # G1129258
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 7%, Oxygen 18% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
CAS Number | 124-38-9 |
Reusability | Disposable |
Gas Type | Carbon Dioxide, Oxygen |
Operating Pressure - Maximum | 1,000 psig |
Chemical Formula | CO2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 7 Percent, Oxygen 18 Percent, Gas Type Carbon Dioxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Free-Flex Work Gloves - Small, Small, Red/Black (48-22-8715)
- BERTECH White, Large, 1440 PK (FC-G-L)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- Gasco Gas Detection