Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide Nitrogen, Carbon Monoxide, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-389N-BS
Zoro # G1144843
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide Nitrogen, Carbon Monoxide
- Cylinder Capacity 58 L
- Gas Mixture Carbon Dioxide 15%, Carbon Monoxide 2,000 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-389N-BS
- Zoro # G1144843
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide Nitrogen, Carbon Monoxide |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Dioxide 15%, Carbon Monoxide 2,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
CAS Number | 124-38-9, 630-08-0 |
Reusability | Disposable |
Chemical Formula | CO, CO2 |
Product Type | Calibration Gas |
Gas Type | Carbon Dioxide, Carbon Monoxide |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 15 Percent, Carbon Monoxide 2,000 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CO2, CAS Number 124-38-9, 630-08-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22EVP (MHZW22EVP)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- NMC Fire Extinguisher Bilingual Label, Pk25 (M775AP)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- GASCO Calibration gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-30)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, LEL Pentane, 58L (18109178)
- Gasco Calibration Gas