Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-35-6
Zoro # G1129075
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 6%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-35-6
- Zoro # G1129075
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 6% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 124-38-9 |
Container Type | Cylinder |
Reusability | Disposable |
Gas Type | Carbon Dioxide |
Operating Pressure - Maximum | 1,000 psig |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Chemical Formula | CO2 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 6 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- BRADY Label, 2 in W, Outdoor, Green (M7C-2000-595-GN)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- Gasco Calibration Gas