Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-35-4
Zoro # G1129066
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 4%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 103L-35-4
- Zoro # G1129066
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 4% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Container Type | Cylinder |
Outlet Connection Type | UNF |
CAS Number | 124-38-9 |
Chemical Formula | CO2 |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 1,000 psig |
Reusability | Disposable |
Gas Type | Carbon Dioxide |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 4 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- PORTWEST Iona Cotton Coverall, XL (C814)
- 3M 3M Tr-332 High Capacity Battery For Versaflo Tr-300 Papr, (51131173644)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- INDUSTRIAL SCIENTIFIC Cal Gas, Oxygen, 34L (18109189)
- Gasco Gas Detection