Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-35-2000
Zoro # G1129005
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 2,000 ppm
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-35-2000
- Zoro # G1129005
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 2,000 ppm |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 124-38-9 |
Product Type | Calibration Gas |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psig |
Standards | ISO 9001:2015 |
Chemical Formula | CO2 |
Gas Type | Carbon Dioxide |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2,000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-9)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-28-0001)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z38)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-750)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- Gasco Gas Detection