Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-35-10
Zoro # G1129039
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 10%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-35-10
- Zoro # G1129039
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 10% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Reusability | Disposable |
Gas Type | Carbon Dioxide |
Operating Pressure - Maximum | 1,000 psig |
Product Type | Calibration Gas |
Chemical Formula | CO2 |
CAS Number | 124-38-9 |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 10 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5665D)
- MCR SAFETY Glove, Cut Resistant, 3XL, HypermaxShell, PR (96782XXXL)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-50)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- Gasco Calibration Gas