Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Oxygen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-342
Zoro # G1113088
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Methane 1.5%, Oxygen 3%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-342
- Zoro # G1113088
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Methane 1.5%, Oxygen 3% |
Max. Pressure | 825 psi |
Background Gas | Carbon Dioxide |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Chemical Formula | CH4, O2 |
Operating Pressure - Maximum | 825 psi |
Outlet Connection Type | UNF |
Gas Type | Methane, Oxygen |
Container Type | Cylinder |
Reusability | Refillable |
CAS Number | 74-82-8, 7782-44-7 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 1.5 Percent, Oxygen 3 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Carbon Dioxide, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth (SSTDPB2X423502)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Air, Isobutylene, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-70N-2000)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-84-2)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- Gasco Calibration Gas