Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, Oxygen, 17 L, CGA 600 Connection
Mfr # 17L-342TBS
Zoro # G1100829
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 17 L
- Gas Mixture Carbon Dioxide 250 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-342TBS
- Zoro # G1100829
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 250 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Methane, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO2, N2, O2, CAS Number 124-38-9, 74-82-8, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-FOR-100-BX)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (N20R090000)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-50)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- GASCO Calibration Gas, Air, Butane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-17A-25)
- Gasco Gas Detection