Shop All Calibration Gas
Gasco
Calibration gas, Carbon Dioxide, Methane, Nitrogen, Oxygen, 17 L, CGA 600 Connection
Mfr # 17L-300BS
Zoro # G1100838
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 17 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Monoxide 81 ppm, Methane (31.6% LEL) 1.58%, Oxygen 15%
- Max. Pressure 240 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-300BS
- Zoro # G1100838
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 81 ppm, Methane (31.6 Percent LEL) 1.58 Percent, Oxygen 15 Percent, Gas Type Carbon Dioxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO2, O2, CAS Number 124-38-9, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Scratch (SDK116-G2)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82011)
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- Gasco Gas Detection