Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-399
Zoro # G1113386
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen
- Cylinder Capacity 44 L
- Gas Mixture Methane 50%, Carbon Dioxide 35%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-399
- Zoro # G1113386
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Nitrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Methane 50%, Carbon Dioxide 35% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Refillable |
CAS Number | 124-38-9, 74-82-8 |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO2 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 825 psi |
Gas Type | Carbon Dioxide, Methane |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 50 Percent, Carbon Dioxide 35 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Montana (WS-P-1218-Montana)
- CONDOR Cut-Resistant Gloves, Polyurethane, M, PR (61CV85)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form Fitting Trek Dry(R) (LMG-75-009)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- Gasco Gas Detection