Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-399-S
Zoro # G1113587
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Dioxide 15%, Methane 15%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-399-S
- Zoro # G1113587
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Nitrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Dioxide 15%, Methane 15% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
Reusability | Refillable |
Outlet Connection Type | UNF |
Chemical Formula | CH4, CO2 |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Methane |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 825 psi |
CAS Number | 124-38-9, 74-82-8 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 15 Percent, Methane 15 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ59)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- GASCO Calibration Gas, bal Nitrogen, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide (58L-413-18SO2)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- Gasco Gas Detection