Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-368
Zoro # G1113167
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Dioxide 15%, Methane 15%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 44ES-368
- Zoro # G1113167
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Nitrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Dioxide 15%, Methane 15% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Refillable |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO2 |
CAS Number | 124-38-9, 74-82-8 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 825 psi |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Methane |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 15 Percent, Methane 15 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 90 PK, Blue (54335)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, bal Nitrogen, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide (58L-413-18SO2)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- Gasco Calibration Gas