Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-399-S
Zoro # G1129836
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 15%, Methane 15%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-399-S
- Zoro # G1129836
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 15%, Methane 15% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 1,000 psig |
Gas Type | Carbon Dioxide, Methane |
Chemical Formula | CH4, CO2 |
CAS Number | 124-38-9, 74-82-8 |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Reusability | Disposable |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 15 Percent, Methane 15 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- KEYSTONE SAFETY Collared Disposable Coveralls, 2XL, 25 PK, White, KeyGuard(R), Zipper (CVL-KG-2XL)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- BRADY Identification Label, 1-1/2In H, PK500, 30664 (30664)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- Gasco Gas Detection