Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection
Mfr # 103L-365-15S
Zoro # G1129845
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane, Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Carbon Dioxide 15%, Methane 4%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-365-15S
- Zoro # G1129845
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane, Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Carbon Dioxide 15%, Methane 4% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 1,000 psig |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, CO2 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Methane |
CAS Number | 124-38-9, 74-82-8 |
Reusability | Disposable |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 15 Percent, Methane 4 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- BRADY Lockout Padlock, Al, Bl, Key Alike, PK6 (ALU-BLU-38ST-KA6PK)
- 2W INTERNATIONAL Traffic Sign, 18 in W, 18 in H, English, Red (1850)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration Gas, Nitrogen, Oxygen, Pentane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-154-0.14)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- NORCO Calibration Gas Cylinder, 29L (F105110PN)
- Gasco Gas Detection