Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Methane, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-399-M
Zoro # G1113316
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Methane
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-399-M
- Zoro # G1113316
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Methane |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Dioxide 40% |
Max. Pressure | 825 psi |
Background Gas | Methane |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 124-38-9 |
Reusability | Refillable |
Gas Type | Carbon Dioxide |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Operating Pressure - Maximum | 825 psi |
Chemical Formula | CO2 |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 40 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Methane, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Ripstop Cargo Pant, 42 (FRP14)
- MCR SAFETY Cotton Inspector Gloves, Small, White, 12PK (8610)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, 2XL (RW10-ES1Y-2X)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- Gasco Gas Detection