Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Hydrogen Sulfide, Nitrogen, Oxygen, 34 L, C-10 Connection
Mfr # 34L-493
Zoro # G1103516
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Hydrogen Sulfide, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Dioxide 1%, Hydrogen Sulfide 25 ppm, Oxygen 18%
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-493
- Zoro # G1103516
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Hydrogen Sulfide, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 1%, Hydrogen Sulfide 25 ppm, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | CO2, H2S, O2 |
Reusability | Disposable |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Gas Type | Carbon Dioxide, Hydrogen Sulfide, Oxygen |
Outlet Connection Type | UNF |
Container Type | Cylinder |
CAS Number | 124-38-9, 7782-44-7, 7783-06-4 |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1 Percent, Hydrogen Sulfide 25 ppm, Oxygen 18 Percent, Gas Type Carbon Dioxide, Hydrogen Sulfide, Oxygen, Product Type Calibration Gas, Chemical Formula CO2, H2S, O2, CAS Number 124-38-9, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18 (T1-1021-HI_12x18)
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W (9322)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- MUCK BOOT CO Boots, Size 14, 16" Height, Black, Plain, PR (CHH-000A/14)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-20)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- Gasco Gas Detection