Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Hydrogen Sulfide, Methane, , 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-512
Zoro # G1103473
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Hydrogen Sulfide, Methane,
- Cylinder Capacity 34 L
- Gas Mixture Carbon Dioxide 44.9%, Hydrogen Sulfide 1,000 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-512
- Zoro # G1103473
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Hydrogen Sulfide, Methane, |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 44.9%, Hydrogen Sulfide 1,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Methane |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Gas Type | Carbon Dioxide, Hydrogen Sulfide |
Standards | ISO 9001:2015 |
Chemical Formula | CO2, H2S |
Operating Pressure - Maximum | 500 psi |
CAS Number | 124-38-9, 7783-06-4 |
Container Type | Cylinder |
Reusability | Disposable |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 44.9 Percent, Hydrogen Sulfide 1,000 ppm, Gas Type Carbon Dioxide, Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula CO2, H2S, CAS Number 124-38-9, 7783-06-4, Accuracy +/-5 Percent, Background Gas Methane, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- SIGNMISSION Trucks Sign Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22780 (A-1824-22780)
- PORTWEST Iona Cotton Coverall, XXXL (C814)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size 2XL, PR (IEX-HZI-06-XXL)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- Gasco Gas Detection