Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-301BS
Zoro # G1140598
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 17%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-301BS
- Zoro # G1140598
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 2.5%, Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 17% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Container Type | Cylinder |
Gas Type | Carbon Dioxide, Carbon Monoxide, Oxygen |
CAS Number | 124-38-9, 630-08-0, 7782-44-7 |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Chemical Formula | CO, CO2, O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2.5 Percent, Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 17 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Oxygen, Product Type Calibration Gas, Chemical Formula CO, CO2, O2, CAS Number 124-38-9, 630-08-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- FALLTECH FallTech DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook (82710SC1)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-TB-BDP/3XLBK)
- GASCO Calibration Gas, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-114)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-85-2)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 74 L, C-10 Connection, +/-5% Accuracy (74L-HCN-10)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 34L (18100701)
- Gasco Calibration Gas