Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, 44 L, C-10 Connection
Mfr # 44ES-380
Zoro # G1113273
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
- Cylinder Capacity 44 L
- Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 25 ppm
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-380
- Zoro # G1113273
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Dioxide 1,000 ppm, Carbon Monoxide 25 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 124-38-9, 630-08-0, 7727-37-9, 7782-44-7 |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Gas Type | Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen |
Chemical Formula | CO, CO2, N2, O2 |
Reusability | Refillable |
Operating Pressure - Maximum | 825 psi |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 25 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CO, CO2, N2, O2, CAS Number 124-38-9, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- BSC PREFERRED Goatskin Leather Driver's Gloves - Medium, 3PK (S-16850)
- BULLARD Hard Hat Suspension, Vector, 4pt. Ratchet (VTRT600)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- Gasco Gas Detection