Shop All Calibration Gas
Gasco
Calibration gas, Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, 34 L, CGA 600 Connection
Mfr # 34LS-389-35
Zoro # G1108084
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-389-35
- Zoro # G1108084
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Chemical Formula | CO, CO2, N2, O2 |
Standards | ISO 9001:2015 |
CAS Number | 124-38-9, 630-08-0, 7727-37-9, 7782-44-7 |
CGA Number | CGA 600 |
Gas Type | Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Reusability | Disposable |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CO, CO2, N2, O2, CAS Number 124-38-9, 630-08-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG13ST)
- ALTA Knee Pads, Hard Cap, Gel, Navy, PR (50950.50)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-200)
- GASCO Calibration Gas, Helium, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-HELIUM)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- Gasco Calibration Gas