Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Methane, Oxygen, 34 L, CGA 600 Connection
Mfr # 34LS-301B
Zoro # G1140704
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Methane, Oxygen
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 34LS-301B
- Zoro # G1140704
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Methane, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Reusability | Disposable |
Product Type | Calibration Gas |
Gas Type | Carbon Dioxide, Carbon Monoxide, Methane, Oxygen |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
CAS Number | 124-38-9, 630-08-0, 74-82-8, 7782-44-7 |
Chemical Formula | CH4, CO, CO2, O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, O2, CAS Number 124-38-9, 630-08-0, 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Winding Road Arrow Right Sign (TM242K)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Isobutylene (18102939)
- Gasco Calibration Gas