Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection
Mfr # 58L-301B
Zoro # G1144064
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-301B
- Zoro # G1144064
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5% |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Chemical Formula | CH4, CO, CO2, N2, O2 |
CAS Number | 124-38-9, 630-08-0, 74-82-8, 7727-37-9, 7782-44-7 |
Outlet Connection Type | UNF |
Gas Type | Carbon Dioxide, Carbon Monoxide, Methane, Nitrogen, Oxygen |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Carbon Monoxide, Methane, Nitrogen, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, N2, O2, CAS Number 124-38-9, 630-08-0, 74-82-8, 7727-37-9, 7782-44-7
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/4)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U05 (472U05)
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-2)
- GASCO Calibration Gas, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-114)
- GASCO Calibration Gas, Air, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-112-10)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-100)
- Gasco Calibration Gas