Shop All Calibration Gas
Gasco
Calibration Gas, Carbon Dioxide, Carbon Monoxide, Methane Air, 58 L, C-10 Connection
Mfr # 58L-380BS
Zoro # G1144606
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Carbon Monoxide, Methane Air
- Cylinder Capacity 58 L
- Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 10 ppm, Methane 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 58L-380BS
- Zoro # G1144606
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Carbon Monoxide, Methane Air |
Cylinder Capacity | 58 L |
Gas Mixture | Carbon Dioxide 1,000 ppm, Carbon Monoxide 10 ppm, Methane 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Disposable |
Product Type | Calibration Gas |
Chemical Formula | CH4, CO, CO2 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CAS Number | 124-38-9, 630-08-0, 74-82-8 |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Gas Type | Carbon Dioxide, Carbon Monoxide, Methane Air |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 10 ppm, Methane 10 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Methane Air, Product Type Calibration Gas, Chemical Formula CH4, CO, CO2, CAS Number 124-38-9, 630-08-0, 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (YELLOWT)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144GI/M)
- BISON LIFE Keystone Full Color Grey and Black Safety Glasses(12-Pack) (BL-KSSG1-CLCT-GYBK-12)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Helium, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-HELIUM)
- GASCO Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-15)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- Gasco Gas Detection