Shop All Calibration Gas
Gasco
Calibration gas, Carbon Dioxide, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-290
Zoro # G1140546
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Dioxide 99.999%
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-290
- Zoro # G1140546
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide |
Cylinder Capacity | 34 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Carbon Dioxide 99.999% |
Max. Pressure | 500 psi |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Chemical Formula | CO2 |
CGA Number | CGA 600 |
Reusability | Disposable |
Standards | ISO 9001:2015 |
CAS Number | 124-38-9 |
Product Type | Calibration Gas |
Gas Type | Carbon Dioxide |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 99.999 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- MOLDEX Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs (6844)
- SIGNMISSION Private Road No Outlet 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Dead End -Private Road (A-1218 Dead End -Private Road)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411-18)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- Gasco Gas Detection