Shop All Calibration Gas
Gasco
Calibration Gas, Butane, Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
Mfr # 105ES-508
Zoro # G1157687
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Butane, Nitrogen
- Cylinder Capacity 105 L
- Gas Mixture Acetylene 100 ppm, Balance Argon, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-508
- Zoro # G1157687
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Butane, Nitrogen |
Cylinder Capacity | 105 L |
Gas Mixture | Acetylene 100 ppm, Balance Argon, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Butane |
Product Type | Calibration Gas |
Outlet Connection Type | UNF |
Chemical Formula | C4H10 |
Operating Pressure - Maximum | 1,200 psi |
Standards | ISO 9001:2015 |
CAS Number | 106-97-8 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Acetylene 100 ppm, Balance Argon, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- MASTER LOCK Lockout Padlock, Master Legend (3KALFBLU1KEY-0356)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- EAGLE Eagle Spill Containment Single Drum Tray with Grating (EG-1615)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection (221L-309)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- Gasco Calibration Gas