Shop All Calibration Gas
Gasco
Calibration Gas, Butane, Carbon Dioxide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy
Mfr # 44ES-345
Zoro # G1113036
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Butane, Carbon Dioxide, Nitrogen
- Cylinder Capacity 44 L
- Gas Mixture Butane 8%, Carbon Dioxide 13.8%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-345
- Zoro # G1113036
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Butane, Carbon Dioxide, Nitrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Butane 8%, Carbon Dioxide 13.8% |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 106-97-8, 124-38-9 |
Operating Pressure - Maximum | 825 psi |
Product Type | Calibration Gas |
Chemical Formula | C4H10, CO2 |
Gas Type | Butane, Carbon Dioxide |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Reusability | Refillable |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 8 Percent, Carbon Dioxide 13.8 Percent, Gas Type Butane, Carbon Dioxide, Product Type Calibration Gas, Chemical Formula C4H10, CO2, CAS Number 106-97-8, 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xxxl Org Rainsuit (S63219.3X)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Green (PWB503GR JM)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 120)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Steel Work Boot, Brown (WK2104- 120 EE)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- Gasco Calibration Gas