Shop All Calibration Gas
Gasco
Calibration Gas, Butane, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-345S
Zoro # G1107384
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Butane, Carbon Dioxide, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Butane 8%, Carbon Dioxide 15%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-345S
- Zoro # G1107384
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Butane, Carbon Dioxide, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Butane 8%, Carbon Dioxide 15% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C4H10, CO2 |
Standards | ISO 9001:2015 |
Gas Type | Butane, Carbon Dioxide |
Operating Pressure - Maximum | 500 psi |
CAS Number | 106-97-8, 124-38-9 |
Reusability | Disposable |
Container Type | Cylinder |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 8 Percent, Carbon Dioxide 15 Percent, Gas Type Butane, Carbon Dioxide, Product Type Calibration Gas, Chemical Formula C4H10, CO2, CAS Number 106-97-8, 124-38-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- EPSON Heat Shrink Tube, Black on Ylw, 0.187inW (205STBYPX)
- NMC Caution Look Out For Forklifts Sign - Bilingual, ESC722RB (ESC722RB)
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- GASCO Calibration gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-2A)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- Gasco Gas Detection