Shop All Calibration Gas
Gasco
Calibration Gas, Butane, Carbon Dioxide, Nitrogen, 105 L, C-10 Connection, +/-2% Accuracy
Mfr # 105ES-345S
Zoro # G1154449
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Butane, Carbon Dioxide, Nitrogen
- Cylinder Capacity 105 L
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
- Cylinder Height 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-345S
- Zoro # G1154449
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Butane, Carbon Dioxide, Nitrogen |
Cylinder Capacity | 105 L |
Gas Mixture | Butane 8%, Carbon Dioxide 15% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 106-97-8, 124-38-9 |
Chemical Formula | C4H10, CO2 |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Gas Type | Butane, Carbon Dioxide |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Butane 8 Percent, Carbon Dioxide 15 Percent, Gas Type Butane, Carbon Dioxide, Product Type Calibration Gas, Chemical Formula C4H10, CO2, CAS Number 106-97-8, 124-38-9, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD282 15Gauge Polyurethane Palm GlovesCut Level A2 ShrinkWrapped for Vending Use (SW-GPD282-10)
- MELLOW WALK SAFETY Size 6.5 Womens Engineer Boot Steel Work Boot (412109BLK065)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- C.H. HANSON Lumber Flags, Red, 16" x 16" (10495)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- GASCO Calibration gas, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-114)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-84-2)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- Gasco Calibration Gas