Shop All Calibration Gas
Gasco
Calibration Gas, Balance Nitrogen, R12, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-79N-1000
Zoro # G1109055
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Balance Nitrogen, R12
- Cylinder Capacity 34 L
- Gas Mixture Refrigerant R-12 1,000 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 34LS-79N-1000
- Zoro # G1109055
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Balance Nitrogen, R12 |
Cylinder Capacity | 34 L |
Gas Mixture | Refrigerant R-12 1,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 75-71-8 |
Chemical Formula | CCl2F2 |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Gas Type | Refrigerant R-12 |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Reusability | Disposable |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-12 1,000 ppm, Gas Type Refrigerant R-12, Product Type Calibration Gas, Chemical Formula CCl2F2, CAS Number 75-71-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110GAF)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-18.5)
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- Gasco Calibration Gas