Shop All Calibration Gas
Gasco
Calibration gas, Balance Nitrogen, Methane, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-314
Zoro # G1144326
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Balance Nitrogen, Methane, Oxygen
- Cylinder Capacity 58 L
- Gas Mixture Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL)
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-314
- Zoro # G1144326
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Balance Nitrogen, Methane, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Methane (29% LEL) 1.45%, Oxygen 15%, Pentane (58% LEL) |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 500 psi |
Chemical Formula | O2 |
Gas Type | Oxygen |
CAS Number | 7782-44-7 |
Outlet Connection Type | UNF |
Reusability | Disposable |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (29 Percent LEL) 1.45 Percent, Oxygen 15 Percent, Pentane (58 Percent LEL), Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- SEKURE VIEW 18 in. Outdoor Convex Mirror, Z-Bracket (SCVO-18Z-PB)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- GASCO Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-50-250)
- GASCO Calibration gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-92-1000)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-2%)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- Gasco Calibration Gas