Shop All Calibration Gas
Gasco
Calibration Gas, Argon, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-2
Zoro # G1140083
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Argon
- Cylinder Capacity 34 L
- Gas Mixture Argon 99.999%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 34LS-2
- Zoro # G1140083
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Argon |
Cylinder Capacity | 34 L |
Gas Mixture | Argon 99.999% |
Max. Pressure | 500 psi |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Reusability | Disposable |
CGA Number | CGA 600 |
Chemical Formula | AR |
Gas Type | Argon |
CAS Number | 7440-37-1 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Argon 99.999 Percent, Gas Type Argon, Product Type Calibration Gas, Chemical Formula AR, CAS Number 7440-37-1, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 48"x96 (15-1924-4896-618)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 2XL (8384)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- GASCO Calibration Gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-10)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-50)
- Gasco Calibration Gas