Shop All Calibration Gas
Gasco
Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-2
Zoro # G1100226
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Argon
- Cylinder Capacity 17 L
- Gas Mixture Argon 99.999%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-2
- Zoro # G1100226
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Argon |
Cylinder Capacity | 17 L |
Gas Mixture | Argon 99.999% |
Max. Pressure | 240 psi |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | AR |
Reusability | Disposable |
Container Type | Cylinder |
Outlet Connection Type | NGT |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 240 psi |
Gas Type | Argon |
Product Type | Calibration Gas |
CAS Number | 7440-37-1 |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Argon 99.999 Percent, Gas Type Argon, Product Type Calibration Gas, Chemical Formula AR, CAS Number 7440-37-1, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb (35GX46)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Air, Carbon Monoxide, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-313)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Pentane Oxygen, 58 L, C-10 Connection (58L-411)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- Gasco Calibration Gas