Shop All Calibration Gas
Gasco
Calibration Gas, Air, Toluene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-242A-100
Zoro # G1100366
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Toluene
- Cylinder Capacity 17 L
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-242A-100
- Zoro # G1100366
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Toluene 100 ppm, Gas Type Toluene, Product Type Calibration Gas, Chemical Formula C7H8, CAS Number 108-88-3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (962XL-11)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Brady Steel Padlock Labels, Danger Locked Out Do Not Remove, 6/Pack (50280)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, XL, PK100 (IC447SWHXL01000B)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- Gasco Gas Detection