Shop All Calibration Gas
Gasco
Calibration gas, Air, R22, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-77A-50
Zoro # G1113797
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, R22
- Cylinder Capacity 44 L
- For Use With All OEM Gas Detectors
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-77A-50
- Zoro # G1113797
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Air, R22 |
Cylinder Capacity | 44 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Refrigerant R-22 50 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Reusability | Refillable |
Chemical Formula | CHClF2 |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Gas Type | Refrigerant R-22 |
Product Type | Calibration Gas |
CAS Number | 75-45-6 |
Operating Pressure - Maximum | 825 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-22 50 ppm, Gas Type Refrigerant R-22, Product Type Calibration Gas, Chemical Formula CHClF2, CAS Number 75-45-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY76)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-421)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, 44 L, C-10 Connection, +/-5% Accuracy (44ES-98-25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- Gasco Calibration Gas