Shop All Calibration Gas
Gasco
Calibration Gas, Air, R12, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-79A-1000A
Zoro # G1113867
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, R12
- Cylinder Capacity 44 L
- Gas Mixture Refrigerant R-12 1,000 ppm
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 44ES-79A-1000A
- Zoro # G1113867
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Air, R12 |
Cylinder Capacity | 44 L |
Gas Mixture | Refrigerant R-12 1,000 ppm |
Max. Pressure | 825 psi |
Background Gas | Air |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 825 psi |
Product Type | Calibration Gas |
Chemical Formula | CCl2F2 |
Gas Type | Refrigerant R-12 |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
CAS Number | 75-71-8 |
Reusability | Refillable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-12 1,000 ppm, Gas Type Refrigerant R-12, Product Type Calibration Gas, Chemical Formula CCl2F2, CAS Number 75-71-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- SAS SAFETY Disposable Gloves, 14.00 mil Palm, Latex, M, 50 PK, Blue (6602)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-15)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- Gasco Gas Detection