Shop All Calibration Gas
Gasco
Calibration gas, Air, Propylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-293A-0.2
Zoro # G1100926
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Air, Propylene
- Cylinder Capacity 17 L
- Gas Mixture Propylene (10% LEL) 0.2%
- For Use With All OEM Gas Detectors
- Max. Pressure 240 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 17L-293A-0.2
- Zoro # G1100926
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Propylene (10 Percent LEL) 0.2 Percent, Gas Type Propylene, Product Type Calibration Gas, Chemical Formula C3H6, CAS Number 115-07-1, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (2VLA3)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, S (9507SM)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- GASCO Calibration Gas, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-114)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18109256)
- Gasco Gas Detection